Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TACTICAL UNIFORM PANTS, 3XL, Khaki, 33% Cotton, 67% Polyester

  • Mfr # 124038

  • Zoro # G016138367


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Garment Style
Pants
Size
3XL
Color
Khaki
Pockets
10
Inseam
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124038
Zoro #
G016138367
UPC #
840404217938
Country of Origin
Bangladesh

Dimensions

Size
3XL
Women Size
24
Garment Size
Regular

Details

Garment Style
Pants
Color
Khaki
Pockets
10
Inseam
31 in
Fabric Weight
6.4 oz
Material
33% Cotton, 67% Polyester
Item
TACTICAL UNIFORM PANTS
Uniform Type
General
Includes
2 Discrete Zippered Cargo Pockets, 360 Degree Panel Stretch Waist for Comfort, 6 Mesh Pockets for Breathability, 6.4 oz. 67% Polyester/33% Cotton, 7 Fused Belt Loops with 4 Bar Tacks to Prevent Kit from Pulling, A2 Fabric with Two-Way Mechanical Stretch, Clip Garage to Secure Your Knife Clip, Double-Dyed Micro-Canvas Fabric, Knee to Knee Running Gusset to Allow for Superior Movement and Flexibility, Oversized Utility Pockets for Large Cell Phone Storage
Binding
Prym Snap, Zipper Fly
Pant Sizing
Regular
Fit Type
Comfort

Description

Uniform Pants, Size 3XL, Khaki, Fits Waist Size 44 3/4 in, Garment Style TDU Pants, Inseam 31 in, Material 33 Percent Cotton, 67 Percent Polyester, Binding Snap, Zipper Fly, Fabric Weight 6.4 oz, Pockets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.