Zoro Homepage

TACTICAL UNIFORM PANTS, 3XL, Ranger Green, 35% Cotton Ripstop, 65% Polyester

  • Mfr # 124041

  • Zoro # G016136264


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Pockets
6
Size
3XL
Inseam
35 in
Color
Ranger Green
Material
35% Cotton Ripstop, 65% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124041
Zoro #
G016136264
UPC #
810138524329
Country of Origin
Bangladesh

Dimensions

Size
3XL
Women Size
24
Garment Size
Long

Details

Pockets
6
Inseam
35 in
Color
Ranger Green
Material
35% Cotton Ripstop, 65% Polyester
Item
TACTICAL UNIFORM PANTS
Garment Style
Pants
Fabric Weight
6.4 oz
Uniform Type
General
Includes
360-Degree Silicon Gripper Inside The Comfort Stretch Waistband, 7 Fused 2.5" Tall Belt Loops, Double Dyed Fabric For Superior Color Fastness, DWR Water And Stain Repellent Finish, Permanent Super Crease Lint Track, Proprietary V2 Fabric With Two-Way Mechanical Stretch
Binding
Button, Prym Snap, Zipper Fly
Pant Sizing
Long
Fit Type
Comfort

Description

Uniform Pants, Size 3XL, Ranger Green, Fits Waist Size 44 3/4 in, Garment Style TDU Pants, Inseam 35 in, Material 35 Percent Cotton Ripstop, 65 Percent Polyester, Binding Button, Snap, Zipper Fly, Fabric Weight 6.4 oz, Pockets 6, Includes 360-Degree Silicon Gripper Inside The Comfort Stretch Waistband, 7 Fused 2.5 In. Tall Belt Loops, DWR Water And Stain Repellent Finish, Permanent Super Crease Lint Track

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.