Zoro Homepage

TACTICAL UNIFORM PANTS, 3XL, Wolf Grey, 33% Cotton, 67% Polyester

  • Mfr # 124038

  • Zoro # G216137627


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Size
3XL
Pockets
10
Fabric Weight
6.4 oz
Garment Style
Pants
Color
Wolf Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124038
Zoro #
G216137627
UPC #
840404220181
Country of Origin
Bangladesh

Dimensions

Size
3XL
Women Size
26
Garment Size
Regular

Details

Pockets
10
Item
TACTICAL UNIFORM PANTS
Fabric Weight
6.4 oz
Garment Style
Pants
Color
Wolf Grey
Inseam
31 in
Material
33% Cotton, 67% Polyester
Includes
Uniform Type
General
Binding
Prym Snap, Zipper Fly
Pant Sizing
Regular
Fit Type
Comfort

Description

Uniform Pants, Size 3XL, Gray, Fits Waist Size 47 in, Garment Style TDU Pants, Inseam 31 in, Material 33 Percent Cotton, 67 Percent Polyester, Binding Snap, Zipper Fly, Fabric Weight 6.4 oz, Pockets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.