Zoro Homepage

TACTICAL UNIFORM PANTS, 4XL, Khaki, 33% Cotton, 67% Polyester

  • Mfr # 124038

  • Zoro # G016138442


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Garment Style
Pants
Material
33% Cotton, 67% Polyester
Pockets
10
Fabric Weight
6.4 oz
Size
4XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124038
Zoro #
G016138442
UPC #
840404217952
Country of Origin
Bangladesh

Dimensions

Size
4XL
Women Size
28
Garment Size
Regular

Details

Garment Style
Pants
Color
Khaki
Material
33% Cotton, 67% Polyester
Pockets
10
Item
TACTICAL UNIFORM PANTS
Fabric Weight
6.4 oz
Inseam
31 in
Uniform Type
General
Binding
Prym Snap, Zipper Fly
Includes
Pant Sizing
Regular
Fit Type
Comfort

Description

Uniform Pants, Size 4XL, Khaki, Fits Waist Size 49 1/4 in, Garment Style TDU Pants, Inseam 31 in, Material 33 Percent Cotton, 67 Percent Polyester, Binding Snap, Zipper Fly, Fabric Weight 6.4 oz, Pockets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.