Zoro Homepage

TACTICAL UNIFORM PANTS, L, Black, 33% Cotton, 67% Polyester

  • Mfr # 124038

  • Zoro # G216137801


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6.4 oz
Material
33% Cotton, 67% Polyester
Color
Black
Pockets
10
Inseam
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124038
Zoro #
G216137801
UPC #
843131146052
Country of Origin
Bangladesh

Dimensions

Size
L
Garment Size
Long
Women Size
14

Details

Fabric Weight
6.4 oz
Material
33% Cotton, 67% Polyester
Color
Black
Pockets
10
Item
TACTICAL UNIFORM PANTS
Inseam
35 in
Garment Style
Pants
Binding
Prym Snap, Zipper Fly
Includes
Uniform Type
General
Pant Sizing
Long
Fit Type
Comfort

Description

Uniform Pants, Size L, Black, Fits Waist Size 33 1/2 in, Garment Style TDU Pants, Inseam 35 in, Material 33 Percent Cotton, 67 Percent Polyester, Binding Snap, Zipper Fly, Fabric Weight 6.4 oz, Pockets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.