Zoro Homepage

TACTICAL UNIFORM PANTS, L, Coyote Brown, 33% Cotton, 67% Polyester

  • Mfr # 124038

  • Zoro # G816138352


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Inseam
31 in
Fabric Weight
6.4 oz
Color
Coyote Brown
Garment Style
Pants
Pockets
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124038
Zoro #
G816138352
UPC #
843131145420
Country of Origin
Bangladesh

Dimensions

Size
L
Women Size
12
Garment Size
Regular

Details

Inseam
31 in
Item
TACTICAL UNIFORM PANTS
Fabric Weight
6.4 oz
Color
Coyote Brown
Garment Style
Pants
Pockets
10
Material
33% Cotton, 67% Polyester
Uniform Type
General
Binding
Prym Snap, Zipper Fly
Includes
Pant Sizing
Regular
Fit Type
Comfort

Description

Uniform Pants, Size L, Coyote Brown, Fits Waist Size 32 in, Garment Style TDU Pants, Inseam 31 in, Material 33 Percent Cotton, 67 Percent Polyester, Binding Snap, Zipper Fly, Fabric Weight 6.4 oz, Pockets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.