Zoro Homepage

TACTICAL UNIFORM PANTS, L, Khaki, 33% Cotton, 67% Polyester

  • Mfr # 124038

  • Zoro # G016137674


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Pockets
10
Color
Khaki
Inseam
31 in
Size
L
Fabric Weight
6.4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124038
Zoro #
G016137674
UPC #
843131145536
Country of Origin
Bangladesh

Dimensions

Size
L
Garment Size
Regular
Women Size
12

Details

Pockets
10
Color
Khaki
Inseam
31 in
Item
TACTICAL UNIFORM PANTS
Fabric Weight
6.4 oz
Material
33% Cotton, 67% Polyester
Garment Style
Pants
Includes
Binding
Prym Snap, Zipper Fly
Uniform Type
General
Pant Sizing
Regular
Fit Type
Comfort

Description

Uniform Pants, Size L, Khaki, Fits Waist Size 32 in, Garment Style TDU Pants, Inseam 31 in, Material 33 Percent Cotton, 67 Percent Polyester, Binding Snap, Zipper Fly, Fabric Weight 6.4 oz, Pockets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.