
TACTICAL UNIFORM PANTS, L, Navy, 35% Cotton Ripstop, 65% Polyester
Mfr # 124041
Zoro # G016136172
product price: $84.89
/ea
Free Shipping & Returns
Key Features
Fabric Weight
6.4 oz
Color
Navy
Material
35% Cotton Ripstop, 65% Polyester
Garment Style
Pants
Size
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124041
Zoro #
G016136172
UPC #
843131148346
Country of Origin
Bangladesh
Dimensions
Size
L
Garment Size
Long
Women Size
12
Details
Fabric Weight
6.4 oz
Color
Navy
Material
35% Cotton Ripstop, 65% Polyester
Item
TACTICAL UNIFORM PANTS
Garment Style
Pants
Inseam
35 in
Pockets
6
Uniform Type
General
Includes
360-Degree Silicon Gripper Inside The Comfort Stretch Waistband, 7 Fused 2.5" Tall Belt Loops, Double Dyed Fabric For Superior Color Fastness, DWR Water And Stain Repellent Finish, Permanent Super Crease Lint Track, Proprietary V2 Fabric With Two-Way Mechanical Stretch
Binding
Button, Prym Snap, Zipper Fly
Pant Sizing
Long
Fit Type
Comfort
Description
Uniform Pants, Size L, Navy, Fits Waist Size 32 in, Garment Style TDU Pants, Inseam 35 in, Material 35 Percent Cotton Ripstop, 65 Percent Polyester, Binding Button, Snap, Zipper Fly, Fabric Weight 6.4 oz, Pockets 6, Includes 360-Degree Silicon Gripper Inside The Comfort Stretch Waistband, 7 Fused 2.5 In. Tall Belt Loops, DWR Water And Stain Repellent Finish, Permanent Super Crease Lint Track
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.