Zoro Homepage

TACTICAL UNIFORM PANTS, L, Ranger Green, 33% Cotton, 67% Polyester

  • Mfr # 124038

  • Zoro # G816138239


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Inseam
31 in
Fabric Weight
6.4 oz
Color
Ranger Green
Garment Style
Pants
Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124038
Zoro #
G816138239
UPC #
810138522974
Country of Origin
Bangladesh

Dimensions

Size
L
Women Size
14
Garment Size
Regular

Details

Inseam
31 in
Fabric Weight
6.4 oz
Color
Ranger Green
Garment Style
Pants
Material
33% Cotton, 67% Polyester
Item
TACTICAL UNIFORM PANTS
Pockets
10
Includes
Binding
Prym Snap, Zipper Fly
Uniform Type
General
Pant Sizing
Regular
Fit Type
Comfort

Description

Uniform Pants, Size L, Ranger Green, Fits Waist Size 33 1/2 in, Garment Style TDU Pants, Inseam 31 in, Material 33 Percent Cotton, 67 Percent Polyester, Binding Snap, Zipper Fly, Fabric Weight 6.4 oz, Pockets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.