Zoro Homepage

TACTICAL UNIFORM PANTS, M, Black, 33% Cotton, 67% Polyester

  • Mfr # 124038

  • Zoro # G116137734


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Pockets
10
Garment Style
Pants
Material
33% Cotton, 67% Polyester
Fabric Weight
6.4 oz
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124038
Zoro #
G116137734
UPC #
843131145307
Country of Origin
Bangladesh

Dimensions

Size
M
Garment Size
Regular
Women Size
10

Details

Item
TACTICAL UNIFORM PANTS
Pockets
10
Garment Style
Pants
Material
33% Cotton, 67% Polyester
Fabric Weight
6.4 oz
Color
Black
Inseam
31 in
Binding
Prym Snap, Zipper Fly
Uniform Type
General
Includes
Pant Sizing
Regular
Fit Type
Comfort

Description

Uniform Pants, Size M, Black, Fits Waist Size 30 1/2 in, Garment Style TDU Pants, Inseam 31 in, Material 33 Percent Cotton, 67 Percent Polyester, Binding Snap, Zipper Fly, Fabric Weight 6.4 oz, Pockets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.