
TACTICAL UNIFORM PANTS, M, Khaki, 33% Cotton, 67% Polyester
Mfr # 124038
Zoro # G916137613
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Pockets
10
Color
Khaki
Fabric Weight
6.4 oz
Size
M
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124038
Zoro #
G916137613
UPC #
843131145529
Country of Origin
Bangladesh
Dimensions
Size
M
Garment Size
Regular
Women Size
10
Details
Pockets
10
Color
Khaki
Fabric Weight
6.4 oz
Garment Style
Pants
Item
TACTICAL UNIFORM PANTS
Material
33% Cotton, 67% Polyester
Inseam
31 in
Uniform Type
General
Includes
Binding
Prym Snap, Zipper Fly
Pant Sizing
Regular
Fit Type
Comfort
Description
Uniform Pants, Size M, Khaki, Fits Waist Size 30 1/2 in, Garment Style TDU Pants, Inseam 31 in, Material 33 Percent Cotton, 67 Percent Polyester, Binding Snap, Zipper Fly, Fabric Weight 6.4 oz, Pockets 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.