Zoro Homepage

TACTICAL UNIFORM PANTS, M, Khaki, 33% Cotton, 67% Polyester

  • Mfr # 124038

  • Zoro # G916138344


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Size
M
Garment Style
Pants
Pockets
10
Inseam
31 in
Color
Khaki
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124038
Zoro #
G916138344
UPC #
843131145512
Country of Origin
Bangladesh

Dimensions

Size
M
Women Size
8
Garment Size
Regular

Details

Garment Style
Pants
Pockets
10
Inseam
31 in
Item
TACTICAL UNIFORM PANTS
Color
Khaki
Material
33% Cotton, 67% Polyester
Fabric Weight
6.4 oz
Includes
2 Discrete Zippered Cargo Pockets, 360 Degree Panel Stretch Waist for Comfort, 6 Mesh Pockets for Breathability, 6.4 oz. 67% Polyester/33% Cotton, 7 Fused Belt Loops with 4 Bar Tacks to Prevent Kit from Pulling, A2 Fabric with Two-Way Mechanical Stretch, Clip Garage to Secure Your Knife Clip, Double-Dyed Micro-Canvas Fabric, Knee to Knee Running Gusset to Allow for Superior Movement and Flexibility, Oversized Utility Pockets for Large Cell Phone Storage
Binding
Prym Snap, Zipper Fly
Uniform Type
General
Pant Sizing
Regular
Fit Type
Comfort

Description

Uniform Pants, Size M, Khaki, Fits Waist Size 29 1/2 in, Garment Style TDU Pants, Inseam 31 in, Material 33 Percent Cotton, 67 Percent Polyester, Binding Snap, Zipper Fly, Fabric Weight 6.4 oz, Pockets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.