
TACTICAL UNIFORM PANTS, M, Olive Drab Green, 35% Cotton Ripstop, 65% Polyester
Mfr # 124041
Zoro # G816136525
product price: $84.89
/ea
Free Shipping & Returns
Key Features
Fabric Weight
6.4 oz
Color
Olive Drab Green
Pockets
6
Material
35% Cotton Ripstop, 65% Polyester
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124041
Zoro #
G816136525
UPC #
843131154545
Country of Origin
Bangladesh
Dimensions
Size
M
Garment Size
Long
Women Size
8
Details
Fabric Weight
6.4 oz
Color
Olive Drab Green
Pockets
6
Material
35% Cotton Ripstop, 65% Polyester
Garment Style
Pants
Item
TACTICAL UNIFORM PANTS
Inseam
35 in
Binding
Button, Prym Snap, Zipper Fly
Uniform Type
General
Includes
360-Degree Silicon Gripper Inside The Comfort Stretch Waistband, 7 Fused 2.5" Tall Belt Loops, Double Dyed Fabric For Superior Color Fastness, DWR Water And Stain Repellent Finish, Permanent Super Crease Lint Track, Proprietary V2 Fabric With Two-Way Mechanical Stretch
Pant Sizing
Long
Fit Type
Comfort
Description
Uniform Pants, Size M, Olive Drab Green, Fits Waist Size 29 1/2 in, Garment Style TDU Pants, Inseam 35 in, Material 35 Percent Cotton Ripstop, 65 Percent Polyester, Binding Button, Snap, Zipper Fly, Fabric Weight 6.4 oz, Pockets 6, Includes 360-Degree Silicon Gripper Inside The Comfort Stretch Waistband, 7 Fused 2.5 In. Tall Belt Loops, DWR Water And Stain Repellent Finish, Permanent Super Crease Lint Track
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.