Zoro Homepage

TACTICAL UNIFORM PANTS, S, Navy, 33% Cotton, 67% Polyester

  • Mfr # 124038

  • Zoro # G816138123


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Garment Style
Pants
Material
33% Cotton, 67% Polyester
Color
Navy
Pockets
10
Size
S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124038
Zoro #
G816138123
UPC #
843131145703
Country of Origin
Bangladesh

Dimensions

Size
S
Women Size
4
Garment Size
Long

Details

Garment Style
Pants
Material
33% Cotton, 67% Polyester
Item
TACTICAL UNIFORM PANTS
Color
Navy
Pockets
10
Inseam
35 in
Fabric Weight
6.4 oz
Includes
Uniform Type
General
Binding
Prym Snap, Zipper Fly
Pant Sizing
Long
Fit Type
Comfort

Description

Uniform Pants, Size S, Navy, Fits Waist Size 27 1/2 in, Garment Style TDU Pants, Inseam 35 in, Material 33 Percent Cotton, 67 Percent Polyester, Binding Snap, Zipper Fly, Fabric Weight 6.4 oz, Pockets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.