Zoro Homepage

TACTICAL UNIFORM PANTS, S, Navy, 33% Cotton, 67% Polyester

  • Mfr # 124038

  • Zoro # G916138184


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Garment Style
Pants
Inseam
35 in
Color
Navy
Fabric Weight
6.4 oz
Size
S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124038
Zoro #
G916138184
UPC #
843131145710
Country of Origin
Bangladesh

Dimensions

Size
S
Garment Size
Long
Women Size
6

Details

Garment Style
Pants
Item
TACTICAL UNIFORM PANTS
Inseam
35 in
Color
Navy
Fabric Weight
6.4 oz
Material
33% Cotton, 67% Polyester
Pockets
10
Binding
Prym Snap, Zipper Fly
Includes
Uniform Type
General
Pant Sizing
Long
Fit Type
Comfort

Description

Uniform Pants, Size S, Navy, Fits Waist Size 28 1/2 in, Garment Style TDU Pants, Inseam 35 in, Material 33 Percent Cotton, 67 Percent Polyester, Binding Snap, Zipper Fly, Fabric Weight 6.4 oz, Pockets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.