Zoro Homepage

TACTICAL UNIFORM PANTS, S, Wolf Grey, 33% Cotton, 67% Polyester

  • Mfr # 124038

  • Zoro # G316137503


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Garment Style
Pants
Pockets
10
Fabric Weight
6.4 oz
Inseam
31 in
Color
Wolf Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124038
Zoro #
G316137503
UPC #
843131174574
Country of Origin
Bangladesh

Dimensions

Size
S
Garment Size
Regular
Women Size
4

Details

Item
TACTICAL UNIFORM PANTS
Garment Style
Pants
Pockets
10
Fabric Weight
6.4 oz
Inseam
31 in
Color
Wolf Grey
Material
33% Cotton, 67% Polyester
Includes
Uniform Type
General
Binding
Prym Snap, Zipper Fly
Pant Sizing
Regular
Fit Type
Comfort

Description

Uniform Pants, Size S, Gray, Fits Waist Size 27 1/2 in, Garment Style TDU Pants, Inseam 31 in, Material 33 Percent Cotton, 67 Percent Polyester, Binding Snap, Zipper Fly, Fabric Weight 6.4 oz, Pockets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.