Zoro Homepage

TACTICAL UNIFORM PANTS, XL, Coyote Brown, 33% Cotton, 67% Polyester

  • Mfr # 124038

  • Zoro # G816138291


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Inseam
31 in
Color
Coyote Brown
Pockets
10
Fabric Weight
6.4 oz
Garment Style
Pants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124038
Zoro #
G816138291
UPC #
843131145451
Country of Origin
Bangladesh

Dimensions

Size
XL
Women Size
18
Garment Size
Regular

Details

Inseam
31 in
Color
Coyote Brown
Pockets
10
Fabric Weight
6.4 oz
Item
TACTICAL UNIFORM PANTS
Garment Style
Pants
Material
33% Cotton, 67% Polyester
Uniform Type
General
Includes
Binding
Prym Snap, Zipper Fly
Pant Sizing
Regular
Fit Type
Comfort

Description

Uniform Pants, Size XL, Coyote Brown, Fits Waist Size 38 in, Garment Style TDU Pants, Inseam 31 in, Material 33 Percent Cotton, 67 Percent Polyester, Binding Snap, Zipper Fly, Fabric Weight 6.4 oz, Pockets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.