Zoro Homepage

TACTICAL UNIFORM PANTS, XL, Khaki, 33% Cotton, 67% Polyester

  • Mfr # 124038

  • Zoro # G416137557


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Khaki
Inseam
31 in
Garment Style
Pants
Pockets
10
Fabric Weight
6.4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124038
Zoro #
G416137557
UPC #
843131145550
Country of Origin
Bangladesh

Dimensions

Size
XL
Women Size
16
Garment Size
Regular

Details

Color
Khaki
Inseam
31 in
Item
TACTICAL UNIFORM PANTS
Garment Style
Pants
Pockets
10
Fabric Weight
6.4 oz
Material
33% Cotton, 67% Polyester
Binding
Prym Snap, Zipper Fly
Includes
Uniform Type
General
Pant Sizing
Regular
Fit Type
Comfort

Description

Uniform Pants, Size XL, Khaki, Fits Waist Size 35 3/4 in, Garment Style TDU Pants, Inseam 31 in, Material 33 Percent Cotton, 67 Percent Polyester, Binding Snap, Zipper Fly, Fabric Weight 6.4 oz, Pockets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.