Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TACTICAL UNIFORM PANTS, XL, Kodiak Brown, 35% Cotton Ripstop, 65% Polyester

  • Mfr # 124041

  • Zoro # G016136356


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Size
XL
Garment Style
Pants
Fabric Weight
6.4 oz
Color
Kodiak Brown
Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124041
Zoro #
G016136356
UPC #
843131153265
Country of Origin
Bangladesh

Dimensions

Size
XL
Women Size
18
Garment Size
Regular

Details

Garment Style
Pants
Fabric Weight
6.4 oz
Item
TACTICAL UNIFORM PANTS
Color
Kodiak Brown
Pockets
6
Inseam
31 in
Material
35% Cotton Ripstop, 65% Polyester
Binding
Button, Prym Snap, Zipper Fly
Uniform Type
General
Includes
360-Degree Silicon Gripper Inside The Comfort Stretch Waistband, 7 Fused 2.5" Tall Belt Loops, Double Dyed Fabric For Superior Color Fastness, DWR Water And Stain Repellent Finish, Permanent Super Crease Lint Track, Proprietary V2 Fabric With Two-Way Mechanical Stretch
Pant Sizing
Regular
Fit Type
Comfort

Description

Uniform Pants, Size XL, Brown, Fits Waist Size 38 in, Garment Style TDU Pants, Inseam 31 in, Material 35 Percent Cotton Ripstop, 65 Percent Polyester, Binding Button, Snap, Zipper Fly, Fabric Weight 6.4 oz, Pockets 6, Includes 360-Degree Silicon Gripper Inside The Comfort Stretch Waistband, 7 Fused 2.5 In. Tall Belt Loops, DWR Water And Stain Repellent Finish, Permanent Super Crease Lint Track

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.