
TACTICAL UNIFORM PANTS, XL, Olive Drab Green, 33% Cotton, 67% Polyester
Mfr # 124038
Zoro # G016138183
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Pockets
10
Garment Style
Pants
Material
33% Cotton, 67% Polyester
Fabric Weight
6.4 oz
Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124038
Zoro #
G016138183
UPC #
843131174963
Country of Origin
Bangladesh
Dimensions
Size
XL
Garment Size
Long
Women Size
16
Details
Pockets
10
Garment Style
Pants
Material
33% Cotton, 67% Polyester
Fabric Weight
6.4 oz
Color
Olive Drab Green
Item
TACTICAL UNIFORM PANTS
Inseam
35 in
Includes
Uniform Type
General
Binding
Prym Snap, Zipper Fly
Pant Sizing
Long
Fit Type
Comfort
Description
Uniform Pants, Size XL, Olive Drab Green, Fits Waist Size 35 3/4 in, Garment Style TDU Pants, Inseam 35 in, Material 33 Percent Cotton, 67 Percent Polyester, Binding Snap, Zipper Fly, Fabric Weight 6.4 oz, Pockets 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.