
TACTICAL UNIFORM PANTS, XL, Olive Drab Green, 33% Cotton, 67% Polyester
Mfr # 124038
Zoro # G116138151
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Pockets
10
Garment Style
Pants
Color
Olive Drab Green
Fabric Weight
6.4 oz
Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124038
Zoro #
G116138151
UPC #
843131174857
Country of Origin
Bangladesh
Dimensions
Size
XL
Women Size
16
Garment Size
Regular
Details
Pockets
10
Garment Style
Pants
Color
Olive Drab Green
Fabric Weight
6.4 oz
Item
TACTICAL UNIFORM PANTS
Inseam
31 in
Material
33% Cotton, 67% Polyester
Binding
Prym Snap, Zipper Fly
Includes
Uniform Type
General
Pant Sizing
Regular
Fit Type
Comfort
Description
Uniform Pants, Size XL, Olive Drab Green, Fits Waist Size 35 3/4 in, Garment Style TDU Pants, Inseam 31 in, Material 33 Percent Cotton, 67 Percent Polyester, Binding Snap, Zipper Fly, Fabric Weight 6.4 oz, Pockets 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.