Zoro Homepage

TACTICAL UNIFORM PANTS, XL, Olive Drab Green, 33% Cotton, 67% Polyester

  • Mfr # 124038

  • Zoro # G616138101


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Size
XL
Inseam
35 in
Material
33% Cotton, 67% Polyester
Color
Olive Drab Green
Garment Style
Pants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124038
Zoro #
G616138101
UPC #
843131174970
Country of Origin
Bangladesh

Dimensions

Size
XL
Women Size
18
Garment Size
Long

Details

Inseam
35 in
Material
33% Cotton, 67% Polyester
Color
Olive Drab Green
Item
TACTICAL UNIFORM PANTS
Garment Style
Pants
Pockets
10
Fabric Weight
6.4 oz
Includes
Uniform Type
General
Binding
Prym Snap, Zipper Fly
Pant Sizing
Long
Fit Type
Comfort

Description

Uniform Pants, Size XL, Olive Drab Green, Fits Waist Size 38 in, Garment Style TDU Pants, Inseam 35 in, Material 33 Percent Cotton, 67 Percent Polyester, Binding Snap, Zipper Fly, Fabric Weight 6.4 oz, Pockets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.