
TACTICAL UNIFORM PANTS, XS, Black, 33% Cotton, 67% Polyester
Mfr # 124038
Zoro # G616137739
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Garment Style
Pants
Pockets
10
Fabric Weight
6.4 oz
Size
XS
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124038
Zoro #
G616137739
UPC #
843131145994
Country of Origin
Bangladesh
Dimensions
Size
XS
Women Size
2
Garment Size
Long
Details
Garment Style
Pants
Item
TACTICAL UNIFORM PANTS
Pockets
10
Fabric Weight
6.4 oz
Color
Black
Material
33% Cotton, 67% Polyester
Inseam
35 in
Uniform Type
General
Binding
Prym Snap, Zipper Fly
Includes
Pant Sizing
Long
Fit Type
Comfort
Description
Uniform Pants, Size XS, Black, Fits Waist Size 26 1/2 in, Garment Style TDU Pants, Inseam 35 in, Material 33 Percent Cotton, 67 Percent Polyester, Binding Snap, Zipper Fly, Fabric Weight 6.4 oz, Pockets 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.