
TACTICAL UNIFORM PANTS, XS, Navy, 33% Cotton, 67% Polyester
Mfr # 124038
Zoro # G416138073
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Material
33% Cotton, 67% Polyester
Pockets
10
Fabric Weight
6.4 oz
Inseam
35 in
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124038
Zoro #
G416138073
UPC #
843131145697
Country of Origin
Bangladesh
Dimensions
Size
XS
Garment Size
Long
Women Size
2
Details
Material
33% Cotton, 67% Polyester
Pockets
10
Fabric Weight
6.4 oz
Inseam
35 in
Item
TACTICAL UNIFORM PANTS
Garment Style
Pants
Color
Navy
Binding
Prym Snap, Zipper Fly
Uniform Type
General
Includes
Pant Sizing
Long
Fit Type
Comfort
Description
Uniform Pants, Size XS, Navy, Fits Waist Size 26 1/2 in, Garment Style TDU Pants, Inseam 35 in, Material 33 Percent Cotton, 67 Percent Polyester, Binding Snap, Zipper Fly, Fabric Weight 6.4 oz, Pockets 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.