Zoro Homepage

TACTICAL UNIFORM PANTS, XXL, Khaki, 33% Cotton, 67% Polyester

  • Mfr # 124038

  • Zoro # G616138415


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6.4 oz
Size
XXL
Inseam
31 in
Garment Style
Pants
Pockets
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124038
Zoro #
G616138415
UPC #
840404217921
Country of Origin
Bangladesh

Dimensions

Size
XXL
Garment Size
Regular
Women Size
22

Details

Fabric Weight
6.4 oz
Inseam
31 in
Garment Style
Pants
Item
TACTICAL UNIFORM PANTS
Pockets
10
Material
33% Cotton, 67% Polyester
Color
Khaki
Binding
Prym Snap, Zipper Fly
Includes
Uniform Type
General
Pant Sizing
Regular
Fit Type
Comfort

Description

Uniform Pants, Size XXL, Khaki, Fits Waist Size 42 1/2 in, Garment Style TDU Pants, Inseam 31 in, Material 33 Percent Cotton, 67 Percent Polyester, Binding Snap, Zipper Fly, Fabric Weight 6.4 oz, Pockets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.