
TACTICAL UNIFORM PANTS, XXL, Khaki, 33% Cotton, 67% Polyester
Mfr # 124038
Zoro # G816138345
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
6.4 oz
Material
33% Cotton, 67% Polyester
Color
Khaki
Size
XXL
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124038
Zoro #
G816138345
UPC #
843131145574
Country of Origin
Bangladesh
Dimensions
Size
XXL
Garment Size
Regular
Women Size
20
Details
Fabric Weight
6.4 oz
Item
TACTICAL UNIFORM PANTS
Material
33% Cotton, 67% Polyester
Color
Khaki
Garment Style
Pants
Inseam
31 in
Pockets
10
Uniform Type
General
Binding
Prym Snap, Zipper Fly
Includes
Pant Sizing
Regular
Fit Type
Comfort
Description
Uniform Pants, Size XXL, Khaki, Fits Waist Size 40 1/4 in, Garment Style TDU Pants, Inseam 31 in, Material 33 Percent Cotton, 67 Percent Polyester, Binding Snap, Zipper Fly, Fabric Weight 6.4 oz, Pockets 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.