Zoro Homepage

TACTICAL UNIFORM PANTS, XXL, Wolf Grey, 33% Cotton, 67% Polyester

  • Mfr # 124038

  • Zoro # G616137784


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
33% Cotton, 67% Polyester
Color
Wolf Grey
Pockets
10
Inseam
35 in
Garment Style
Pants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124038
Zoro #
G616137784
UPC #
843131174765
Country of Origin
Bangladesh

Dimensions

Size
XXL
Garment Size
Long
Women Size
20

Details

Item
TACTICAL UNIFORM PANTS
Material
33% Cotton, 67% Polyester
Color
Wolf Grey
Pockets
10
Inseam
35 in
Garment Style
Pants
Fabric Weight
6.4 oz
Uniform Type
General
Binding
Prym Snap, Zipper Fly
Includes
Pant Sizing
Long
Fit Type
Comfort

Description

Uniform Pants, Size XXL, Gray, Fits Waist Size 40 1/4 in, Garment Style TDU Pants, Inseam 35 in, Material 33 Percent Cotton, 67 Percent Polyester, Binding Snap, Zipper Fly, Fabric Weight 6.4 oz, Pockets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.