TACTIX COTTON T-SHIRT CHEST POCKET, 100% Cotton, Pullover, 1 Pocket(s), Midnight Navy, 3XL

  • Mfr # 111510

  • Zoro # G016115108


product price:  $28.39
/ea

Key Features

Size
3XL
Color
Midnight Navy
Material
100% Cotton
Fabric Weight
5 oz
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111510
Zoro #
G016115108
UPC #
843131185402
Country of Origin
Bangladesh

Dimensions

Size
3XL
Sleeve Length
36 3/4 in to 37 1/4 in
Neck Size
19 in to 19 1/2 in
Garment Size
Regular

Details

Item
TACTIX COTTON T-SHIRT CHEST POCKET
Color
Midnight Navy
Material
100% Cotton
Fabric Weight
5 oz
Pockets
1
Features
Fade Resistant, Shrink Resistant
Closure Type
Pullover
Includes
Chest Pocket
Binding
Pullover
Type
Long Sleeve
Fabric
Cotton
Uniform Type
General
Pant Sizing
Regular

Description

TACTIX COTTON T-SHIRT CHEST POCKET, Size 3XL, Color Navy, Material 100 Percent Cotton, Fits Chest Size 54 in to 56 in, Sleeve Length Long Sleeve, Neck Size 19 in to 19 1/2 in, Closure Type Pullover, Fabric Cotton, Pockets 1, Binding Pullover, Fabric Weight 5 oz, Features Fade Resistant, Shrink Resistant, Type Long Sleeve, Includes Chest Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.