Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TACTIX COTTON T-SHIRT CHEST POCKET, 100% Cotton, Pullover, 1 Pocket(s), Midnight Navy, L

  • Mfr # 112521

  • Zoro # G816114912


product price: $28.69
/ea

Key Features

Size
L
Color
Midnight Navy
Material
100% Cotton
Fabric Weight
5 oz
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112521
Zoro #
G816114912
UPC #
843131169013
Country of Origin
Bangladesh

Dimensions

Size
L
Sleeve Length
34 1/2 in to 35 in
Neck Size
16 in to 16 1/2 in
Garment Size
Regular

Details

Item
TACTIX COTTON T-SHIRT CHEST POCKET
Color
Midnight Navy
Material
100% Cotton
Fabric Weight
5 oz
Pockets
1
Features
Fade & Shrink Resistant
Closure Type
Pullover
Uniform Type
General
Fabric
100% Cotton
Type
T-Shirt
Includes
Chest Pocket
Pant Sizing
Regular

Description

TACTIX COTTON T-SHIRT CHEST POCKET, Size L, Color Navy, Material 100 Percent Cotton, Fits Chest Size 42 in to 44 in, Sleeve Length Short Sleeve, Neck Size 16 in to 16 1/2 in, Closure Type Pullover, Fabric 100 Percent Cotton, Pockets 1, Fabric Weight 5 oz, Features Fade & Shrink Resistant, Type T-Shirt, Includes Chest Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.