TACTIX COTTON T-SHIRT PEN POCKET, 100% Cotton, Pullover, 1 Pocket(s), Midnight Navy, 4XL

  • Mfr # 111508

  • Zoro # G716115187


product price: $33.89
/ea

Key Features

Size
4XL
Color
Midnight Navy
Material
100% Cotton
Fabric Weight
5 oz
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111508
Zoro #
G716115187
UPC #
843131196705
Country of Origin
Bangladesh

Dimensions

Size
4XL
Sleeve Length
37 1/2 in to 38 in
Neck Size
20 in to 20 1/2 in
Garment Size
Regular

Details

Item
TACTIX COTTON T-SHIRT PEN POCKET
Color
Midnight Navy
Material
100% Cotton
Fabric Weight
5 oz
Pockets
1
Features
Fade Resistant, Shrink Resistant
Closure Type
Pullover
Binding
Pullover
Uniform Type
General
Fabric
Cotton
Type
Long Sleeve
Includes
Pen Pocket
Pant Sizing
Regular

Description

TACTIX COTTON T-SHIRT PEN POCKET, Size 4XL, Color Navy, Material 100 Percent Cotton, Fits Chest Size 58 in to 60 in, Sleeve Length Long Sleeve, Neck Size 20 in to 20 1/2 in, Closure Type Pullover, Fabric Cotton, Pockets 1, Binding Pullover, Fabric Weight 5 oz, Features Fade Resistant, Shrink Resistant, Type Long Sleeve, Includes Pen Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products