Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

First Tactical TACTIX COTTON T-SHIRT PEN POCKET, 100% Cotton, Pullover, 1 Pocket(s), Midnight Navy, L 111508

TACTIX COTTON T-SHIRT PEN POCKET, 100% Cotton, Pullover, 1 Pocket(s), Midnight Navy, L (Discontinued)

  • Mfr # 111508
  • Zoro # G816115292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111508
Zoro #
G816115292
UPC #
843131181787
Country of Origin
Bangladesh

Dimensions

Size
L
Sleeve Length
34 1/2 in to 35 in
Neck Size
16 in to 16 1/2 in
Garment Size
Regular

Details

Item
TACTIX COTTON T-SHIRT PEN POCKET
Color
Midnight Navy
Material
100% Cotton
Fabric Weight
5 oz
Pockets
1
Features
Fade Resistant, Shrink Resistant
Closure Type
Pullover
Fabric
Cotton
Type
Long Sleeve
Uniform Type
General
Includes
Pen Pocket
Binding
Pullover
Pant Sizing
Regular

Description

TACTIX COTTON T-SHIRT PEN POCKET, Size L, Color Navy, Material 100 Percent Cotton, Fits Chest Size 42 in to 44 in, Sleeve Length Long Sleeve, Neck Size 16 in to 16 1/2 in, Closure Type Pullover, Fabric Cotton, Pockets 1, Binding Pullover, Fabric Weight 5 oz, Features Fade Resistant, Shrink Resistant, Type Long Sleeve, Includes Pen Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.