Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TACTIX COTTON T-SHIRT PEN POCKET, 100% Cotton, Pullover, 1 Pocket(s), Midnight Navy, M

  • Mfr # 112511

  • Zoro # G016116822


product price: $30.29
/ea

Key Features

Size
M
Color
Midnight Navy
Material
100% Cotton
Fabric Weight
5 oz
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112511
Zoro #
G016116822
UPC #
843131169075
Country of Origin
Bangladesh

Dimensions

Size
M
Sleeve Length
33 3/4 in to 34 1/4 in
Neck Size
15 in to 15 1/2 in
Garment Size
Regular

Details

Item
TACTIX COTTON T-SHIRT PEN POCKET
Color
Midnight Navy
Material
100% Cotton
Fabric Weight
5 oz
Pockets
1
Features
Fade & Shrink Resistant
Closure Type
Pullover
Fabric
100% Cotton
Includes
Pen Pocket on Sleeve
Type
T-Shirt
Uniform Type
General
Pant Sizing
Regular

Description

TACTIX COTTON T-SHIRT PEN POCKET, Size M, Color Midnight Navy, Material 100 Percent Cotton, Fits Chest Size 38 in to 40 in, Sleeve Length 33 3/4 in to 34 1/4 in, Neck Size 15 in to 15 1/2 in, Closure Type Pullover, Fabric 100 Percent Cotton, Pockets 1, Fabric Weight 5 oz, Features Fade & Shrink Resistant, Type T-Shirt, Includes Pen Pocket on Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.