Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TACTIX COTTON T-SHIRT PEN POCKET, 100% Cotton, Pullover, 1 Pocket(s), Midnight Navy, XL

  • Mfr # 112511

  • Zoro # G016116860


product price: $30.29
/ea

Key Features

Size
XL
Color
Midnight Navy
Material
100% Cotton
Fabric Weight
5 oz
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112511
Zoro #
G016116860
UPC #
843131169099
Country of Origin
Bangladesh

Dimensions

Size
XL
Sleeve Length
35 1/4 in to 35 3/4 in
Neck Size
17 in to 17 1/2 in
Garment Size
Regular

Details

Item
TACTIX COTTON T-SHIRT PEN POCKET
Color
Midnight Navy
Material
100% Cotton
Fabric Weight
5 oz
Pockets
1
Features
Fade & Shrink Resistant
Closure Type
Pullover
Uniform Type
General
Fabric
100% Cotton
Includes
Pen Pocket on Sleeve
Type
T-Shirt
Pant Sizing
Regular

Description

TACTIX COTTON T-SHIRT PEN POCKET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.