Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TACTIX COTTON T-SHIRT SHORT SLEEVE, 100% Cotton, Pullover, 0 Pocket(s), Black, 4XL

  • Mfr # 112501

  • Zoro # G016115948


product price: $31.39
/ea

Key Features

Size
4XL
Material
100% Cotton
Fabric Weight
5 oz
Pockets
0
Features
Double-needle sleeve and bottom hems, Engineered rib collar stays high and tight, Offset shoulder seams with overlock stitch construction, Running side gusset for mobility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112501
Zoro #
G016115948
UPC #
689076579513
Country of Origin
Bangladesh

Dimensions

Size
4XL
Sleeve Length
37 1/2 in to 38 in
Neck Size
20 in to 20 1/2 in
Garment Size
Regular

Details

Item
TACTIX COTTON T-SHIRT SHORT SLEEVE
Color
Black
Material
100% Cotton
Fabric Weight
5 oz
Pockets
0
Features
Double-needle sleeve and bottom hems, Engineered rib collar stays high and tight, Offset shoulder seams with overlock stitch construction, Running side gusset for mobility
Closure Type
Pullover
Uniform Type
General
Fabric
100% Cotton
Type
T-Shirt
Includes
Fade & Shrink Resistant
Pant Sizing
Regular

Description

TACTIX COTTON T-SHIRT SHORT SLEEVE, Size 4XL, Color Black, Material 100 Percent Cotton, Fits Chest Size 58 in to 60 in, Sleeve Length 37 1/2 in to 38 in, Neck Size 20 in to 20 1/2 in, Closure Type Pullover, Fabric 100 Percent Cotton, Pockets 0, Fabric Weight 5 oz, Features Double-needle sleeve and bottom hems, Engineered rib collar stays high and tight, Offset shoulder seams with overlock stitch construction, Running side gusset for mobility, Type T-Shirt, Includes Fade & Shrink Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.