Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TACTIX COTTON T-SHIRT SHORT SLEEVE, 100% Cotton, Pullover, 0 Pocket(s), Black, 5XL

  • Mfr # 112501

  • Zoro # G016115900


product price: $31.39
/ea

Key Features

Size
5XL
Material
100% Cotton
Fabric Weight
5 oz
Pockets
0
Features
Double-needle sleeve and bottom hems, Engineered rib collar stays high and tight, Offset shoulder seams with overlock stitch construction, Running side gusset for mobility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112501
Zoro #
G016115900
UPC #
843131194565
Country of Origin
Bangladesh

Dimensions

Size
5XL
Sleeve Length
38 1/4 in to 38 3/4 in
Neck Size
21 in to 21 1/2 in
Garment Size
Regular

Details

Item
TACTIX COTTON T-SHIRT SHORT SLEEVE
Color
Black
Material
100% Cotton
Fabric Weight
5 oz
Pockets
0
Features
Double-needle sleeve and bottom hems, Engineered rib collar stays high and tight, Offset shoulder seams with overlock stitch construction, Running side gusset for mobility
Closure Type
Pullover
Fabric
100% Cotton
Type
T-Shirt
Uniform Type
General
Includes
Fade & Shrink Resistant
Pant Sizing
Regular

Description

TACTIX COTTON T-SHIRT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.