Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TACTIX COTTON T-SHIRT SHORT SLEEVE, 100% Cotton, Pullover, 0 Pocket(s), Black, 6XL

  • Mfr # 112501

  • Zoro # G016115863


product price: $31.39
/ea

Key Features

Size
6XL
Material
100% Cotton
Fabric Weight
5 oz
Pockets
0
Features
Double-needle sleeve and bottom hems, Engineered rib collar stays high and tight, Offset shoulder seams with overlock stitch construction, Running side gusset for mobility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112501
Zoro #
G016115863
UPC #
843131194572
Country of Origin
Bangladesh

Dimensions

Size
6XL
Sleeve Length
39 in to 39 1/2 in
Neck Size
22 in to 22 1/2 in
Garment Size
Regular

Details

Item
TACTIX COTTON T-SHIRT SHORT SLEEVE
Color
Black
Material
100% Cotton
Fabric Weight
5 oz
Pockets
0
Features
Double-needle sleeve and bottom hems, Engineered rib collar stays high and tight, Offset shoulder seams with overlock stitch construction, Running side gusset for mobility
Closure Type
Pullover
Fabric
100% Cotton
Uniform Type
General
Includes
Fade & Shrink Resistant
Type
T-Shirt
Pant Sizing
Regular

Description

TACTIX COTTON T-SHIRT SHORT SLEEVE, Size 6XL, Color Black, Material 100 Percent Cotton, Fits Chest Size 66 in to 68 in, Sleeve Length Short Sleeve, Neck Size 22 in to 22 1/2 in, Closure Type Pullover, Fabric 100 Percent Cotton, Pockets 0, Fabric Weight 5 oz, Features Double-needle sleeve and bottom hems, Engineered rib collar stays high and tight, Offset shoulder seams with overlock stitch construction, Running side gusset for mobility, Type T-Shirt, Includes Fade & Shrink Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.