TACTIX COTTON T-SHIRTS LONG SLEEVE, 100% Cotton, Pullover, 0 Pocket(s), Black, 2XL
Mfr # 111505
Zoro # G016115054
product price: $27.29
/eaKey Features
Size
2XL
Material
100% Cotton
Fabric Weight
5 oz
Pockets
0
Features
Fade Resistant, Shrink Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111505
Zoro #
G016115054
UPC #
843131177421
Country of Origin
Bangladesh
Dimensions
Size
2XL
Sleeve Length
36 in to 36 1/2 in
Neck Size
18 in to 18 1/2 in
Garment Size
Regular
Details
Item
TACTIX COTTON T-SHIRTS LONG SLEEVE
Color
Black
Material
100% Cotton
Fabric Weight
5 oz
Pockets
0
Features
Fade Resistant, Shrink Resistant
Closure Type
Pullover
Includes
Shoulder Yoke and Running Side Gussets
Fabric
Cotton
Binding
Pullover
Type
Long Sleeve
Uniform Type
General
Pant Sizing
Regular
Description
TACTIX COTTON T-SHIRTS LONG SLEEVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.