TACTIX COTTON T-SHIRTS LONG SLEEVE, 100% Cotton, Pullover, 0 Pocket(s), Black, M
Mfr # 111505
Zoro # G816115223
product price: $27.29
/eaKey Features
Size
M
Material
100% Cotton
Fabric Weight
5 oz
Pockets
0
Features
Fade Resistant, Shrink Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111505
Zoro #
G816115223
UPC #
843131177391
Country of Origin
Bangladesh
Dimensions
Size
M
Sleeve Length
33 3/4 in to 34 1/4 in
Neck Size
15 in to 15 1/2 in
Garment Size
Regular
Details
Item
TACTIX COTTON T-SHIRTS LONG SLEEVE
Color
Black
Material
100% Cotton
Fabric Weight
5 oz
Pockets
0
Features
Fade Resistant, Shrink Resistant
Closure Type
Pullover
Uniform Type
General
Fabric
Cotton
Type
Long Sleeve
Includes
Shoulder Yoke and Running Side Gussets
Binding
Pullover
Pant Sizing
Regular
Description
TACTIX COTTON T-SHIRTS LONG SLEEVE, Size M, Color Black, Material 100 Percent Cotton, Fits Chest Size 38 in to 40 in, Sleeve Length Long Sleeve, Neck Size 15 in to 15 1/2 in, Closure Type Pullover, Fabric Cotton, Pockets 0, Binding Pullover, Fabric Weight 5 oz, Features Fade Resistant, Shrink Resistant, Type Long Sleeve, Includes Shoulder Yoke and Running Side Gussets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.