
TACTIX COTTON T-SHIRTS LONG SLEEVE, 100% Cotton, Pullover, 0 Pocket(s), Heather Gray, S
Mfr # 111505
Zoro # G816115285
product price: $27.29
/eaKey Features
Size
S
Material
100% Cotton
Fabric Weight
5 oz
Pockets
0
Features
Fade Resistant, Shrink Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111505
Zoro #
G816115285
UPC #
843131186034
Country of Origin
Bangladesh
Dimensions
Size
S
Sleeve Length
33 in to 33 1/2 in
Neck Size
14 in to 14 1/2 in
Garment Size
Regular
Details
Item
TACTIX COTTON T-SHIRTS LONG SLEEVE
Color
Heather Gray
Material
100% Cotton
Fabric Weight
5 oz
Pockets
0
Features
Fade Resistant, Shrink Resistant
Closure Type
Pullover
Uniform Type
General
Type
Long Sleeve
Includes
Shoulder Yoke and Running Side Gussets
Binding
Pullover
Fabric
Cotton
Pant Sizing
Regular
Description
TACTIX COTTON T-SHIRTS LONG SLEEVE, Size S, Color Heather Gray, Material 100 Percent Cotton, Fits Chest Size 34 in to 36 in, Sleeve Length Long Sleeve, Neck Size 14 in to 14 1/2 in, Closure Type Pullover, Fabric Cotton, Pockets 0, Binding Pullover, Fabric Weight 5 oz, Features Fade Resistant, Shrink Resistant, Type Long Sleeve, Includes Shoulder Yoke and Running Side Gussets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.