
TACTIX COTTON T-SHIRTS LONG SLEEVE, 100% Cotton, Pullover, 0 Pocket(s), Midnight Navy, 4XL
Mfr # 111505
Zoro # G816115056
product price: $27.29
/eaKey Features
Size
4XL
Material
100% Cotton
Fabric Weight
5 oz
Pockets
0
Features
Fade Resistant, Shrink Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111505
Zoro #
G816115056
UPC #
840803127425
Country of Origin
Bangladesh
Dimensions
Size
4XL
Sleeve Length
37 1/2 in to 38 in
Neck Size
20 in to 20 1/2 in
Garment Size
Regular
Details
Item
TACTIX COTTON T-SHIRTS LONG SLEEVE
Color
Midnight Navy
Material
100% Cotton
Fabric Weight
5 oz
Pockets
0
Features
Fade Resistant, Shrink Resistant
Closure Type
Pullover
Includes
Shoulder Yoke and Running Side Gussets
Type
Long Sleeve
Fabric
Cotton
Binding
Pullover
Uniform Type
General
Pant Sizing
Regular
Description
TACTIX COTTON T-SHIRTS LONG SLEEVE, Size 4XL, Color Navy, Material 100 Percent Cotton, Fits Chest Size 58 in to 60 in, Sleeve Length Long Sleeve, Neck Size 20 in to 20 1/2 in, Closure Type Pullover, Fabric Cotton, Pockets 0, Binding Pullover, Fabric Weight 5 oz, Features Fade Resistant, Shrink Resistant, Type Long Sleeve, Includes Shoulder Yoke and Running Side Gussets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.