Zoro Homepage

URBAN OPERATOR BOOT 5" SZ, EVA, Rubber Outsole, Plain Toe, Front Lace and Side Zipper, Black, 9 R

  • Mfr # 165911

  • Zoro # G216117124


product price: $159.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
5 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165911
Zoro #
G216117124
UPC #
840404200466
Country of Origin
China

Dimensions

Size
9
Footwear Width
R
Height
5 in

Details

Item
URBAN OPERATOR BOOT 5" SZ
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
EVA, Rubber
Standards
ASTM F2913-19
Shank Material
Fiberglass
Footwear Sole Pattern
Multi Directional Lug
Shineable Toe
Yes
Oil Resisting Sole
Yes
Style Number
165911
Insole System
Dual Density Polyurethane
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Insulated
No
Liner Material
Poly Air Mesh
Waterproof
No
Waterproof Type
None
Max. Heat Rating
Not Rated
Upper Material Description
Leather, Polyester, PU Leather, TPU
Insulation Type
None
Ninety Degree Heel
Yes
Toe Shape
Round
Footwear Shank Type
Fiberglass
ASTM Footwear Class
F2913-19
Manufacturers Suggested Sole Slip Rating
Better
CSA Footwear Standard
Not specified

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 9, W; Wide, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 5 in Height, Black, Style Number 165911, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.