Zoro Homepage

URBAN OPERATOR BOOT H20 SZ, Rubber Outsole, Plain Toe, Front Lace and Side Zipper, Black, 14 W

  • Mfr # 165015

  • Zoro # G016116754


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
7 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165015
Zoro #
G016116754
UPC #
843131118622
Country of Origin
China

Dimensions

Size
14
Footwear Width
W
Height
7 in

Details

Item
URBAN OPERATOR BOOT H20 SZ
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Rubber
Insulated
No
Waterproof
Yes
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Standards
ASTM F2913-19
Footwear Sole Pattern
Multi Directional Lug
Shank Material
Fiberglass
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Shineable Toe
Yes
Style Number
165015
ASTM Footwear Class
F2913-19
Ninety Degree Heel
Yes
Upper Material Description
Leather/Waterproof Membrane
Waterproof Type
Waterproof Membrane
Toe Shape
Round
CSA Footwear Standard
Not specified
Manufacturers Suggested Sole Slip Rating
Better
Footwear Shank Type
Fiberglass
Max. Heat Rating
Not Rated

Description

URBAN OPERATOR BOOT H20 SZ, 14, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 7 in Height, Black, Style Number 165015, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.