Zoro Homepage

URBAN OPERATOR BOOT H20 SZ, Rubber Outsole, Plain Toe, Front Lace and Side Zipper, Black, 6 R

  • Mfr # 165015

  • Zoro # G816116718


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
7 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165015
Zoro #
G816116718
UPC #
843131118547
Country of Origin
China

Dimensions

Size
6
Footwear Width
R
Height
7 in

Details

Item
URBAN OPERATOR BOOT H20 SZ
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Rubber
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Waterproof
Yes
Shineable Toe
Yes
Insulated
No
Shank Material
Fiberglass
Footwear Sole Pattern
Multi Directional Lug
Standards
ASTM F2913-19
Predominant Footwear Color
Black
Style Number
165015
Oil Resisting Sole
Yes
Footwear Shank Type
Fiberglass
Toe Shape
Round
Ninety Degree Heel
Yes
Waterproof Type
Waterproof Membrane
Upper Material Description
Leather/Waterproof Membrane
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2913-19
CSA Footwear Standard
Not specified
Manufacturers Suggested Sole Slip Rating
Better

Description

URBAN OPERATOR BOOT H20 SZ, 6, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 7 in Height, Black, Style Number 165015, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.