Zoro Homepage

URBAN OPERATOR BOOT MID H20, EVA, Rubber Outsole, Plain Toe, Front Lace and Side Zipper, Black, 12

  • Mfr # 165912

  • Zoro # G316117086


product price: $169.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
5 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165912
Zoro #
G316117086
UPC #
840404200947
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Height
5 in

Details

Item
URBAN OPERATOR BOOT MID H20
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
EVA, Rubber
Standards
ASTM F2913-19
Insulated
No
Footwear Sole Pattern
Multi Directional Lug
Insole System
Dual Density Polyurethane
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Waterproof
Yes
Shineable Toe
Yes
Shank Material
Fiberglass
Predominant Footwear Color
Black
Liner Material
Poly Air Mesh
Style Number
165912
Waterproof Type
Waterproof Membrane
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not specified
Footwear Shank Type
Fiberglass
Ninety Degree Heel
Yes
ASTM Footwear Class
F2913-19
Toe Shape
Round
Upper Material Description
Leather, Polyester, PU Leather, TPU
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Better

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 12, W; Wide, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 5 in Height, Black, Style Number 165912, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.