Zoro Homepage

URBAN OPERATOR BOOT MID H20, EVA, Rubber Outsole, Plain Toe, Front Lace and Side Zipper, Black, 6 R

  • Mfr # 165912

  • Zoro # G016117102


product price: $169.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
5 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165912
Zoro #
G016117102
UPC #
840404200701
Country of Origin
China

Dimensions

Size
6
Footwear Width
R
Height
5 in

Details

Item
URBAN OPERATOR BOOT MID H20
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
EVA, Rubber
Insulated
No
Footwear Sole Pattern
Multi Directional Lug
Shank Material
Fiberglass
Standards
ASTM F2913-19
Oil Resisting Sole
Yes
Shineable Toe
Yes
Non Metallic Upper
Yes
Liner Material
Poly Air Mesh
Waterproof
Yes
Insole System
Dual Density Polyurethane
Predominant Footwear Color
Black
Style Number
165912
Waterproof Type
Waterproof Membrane
Manufacturers Suggested Sole Slip Rating
Better
Toe Shape
Round
ASTM Footwear Class
F2913-19
Upper Material Description
Leather, Polyester, PU Leather, TPU
Footwear Shank Type
Fiberglass
Max. Heat Rating
Not Rated
Insulation Type
None
Ninety Degree Heel
Yes
CSA Footwear Standard
Not specified

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 6, W; Wide, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 5 in Height, Black, Style Number 165912, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.