Zoro Homepage

URBAN OPERATOR BOOTS 7" BLACK, Rubber Outsole, Plain Toe, Front Lace and Side Zipper, Black, 10 1/2

  • Mfr # 165014

  • Zoro # G916116724


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
7 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165014
Zoro #
G916116724
UPC #
843131113429
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
W
Height
7 in

Details

Item
URBAN OPERATOR BOOTS 7" BLACK
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Rubber
Oil Resisting Sole
Yes
Standards
ASTM F2913-19
Midsole Material
EVA midsole
Liner Material
Mesh
Completely Non Metallic
Yes
Shank Material
Fiberglass
Footwear Sole Pattern
Multi Directional Lug
Style Number
165014
Insulated
No
Non Metallic Upper
Yes
Shineable Toe
Yes
Predominant Footwear Color
Black
Waterproof
No
ASTM Footwear Class
F2913-19
Footwear Shank Type
Fiberglass
Ninety Degree Heel
Yes
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Toe Shape
Round
CSA Footwear Standard
Not specified
Max. Heat Rating
Not Rated
Waterproof Type
None
Upper Material Description
Leather, Mesh

Description

URBAN OPERATOR BOOTS 7 In. BLACK, 10 1/2, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 7 in Height, Black, Style Number 165014, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.