Zoro Homepage

URBAN OPERATOR BOOTS 7" BLACK, Rubber Outsole, Plain Toe, Front Lace and Side Zipper, Black, 11 W

  • Mfr # 165014

  • Zoro # G716116733


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
7 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165014
Zoro #
G716116733
UPC #
843131113436
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Height
7 in

Details

Item
URBAN OPERATOR BOOTS 7" BLACK
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Rubber
Non Metallic Upper
Yes
Shineable Toe
Yes
Shank Material
Fiberglass
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Style Number
165014
Waterproof
No
Midsole Material
EVA midsole
Insulated
No
Liner Material
Mesh
Completely Non Metallic
Yes
Footwear Sole Pattern
Multi Directional Lug
Standards
ASTM F2913-19
Waterproof Type
None
Footwear Shank Type
Fiberglass
Upper Material Description
Leather, Mesh
Removable Insole
Yes
CSA Footwear Standard
Not specified
Ninety Degree Heel
Yes
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2913-19
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Better

Description

URBAN OPERATOR BOOTS 7 In. BLACK, 11, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 7 in Height, Black, Style Number 165014, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.