Zoro Homepage

URBAN OPERATOR BOOTS 7" BLACK, Rubber Outsole, Plain Toe, Front Lace and Side Zipper, Black, 4 R

  • Mfr # 165014

  • Zoro # G916116762


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
7 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165014
Zoro #
G916116762
UPC #
843131126719
Country of Origin
China

Dimensions

Size
4
Footwear Width
R
Height
7 in

Details

Item
URBAN OPERATOR BOOTS 7" BLACK
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Rubber
Liner Material
Mesh
Footwear Sole Pattern
Multi Directional Lug
Predominant Footwear Color
Black
Insulated
No
Non Metallic Upper
Yes
Shank Material
Fiberglass
Waterproof
No
Shineable Toe
Yes
Oil Resisting Sole
Yes
Standards
ASTM F2913-19
Completely Non Metallic
Yes
Style Number
165014
Midsole Material
EVA midsole
CSA Footwear Standard
Not specified
Removable Insole
Yes
ASTM Footwear Class
F2913-19
Max. Heat Rating
Not Rated
Footwear Shank Type
Fiberglass
Waterproof Type
None
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Better
Upper Material Description
Leather, Mesh
Ninety Degree Heel
Yes

Description

URBAN OPERATOR BOOTS 7 In. BLACK, 4, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 7 in Height, Black, Style Number 165014, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.