Zoro Homepage

URBAN OPERATOR BOOTS 7" BLACK, Rubber Outsole, Plain Toe, Front Lace and Side Zipper, Black, 8 1/2

  • Mfr # 165014

  • Zoro # G716116771


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
7 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165014
Zoro #
G716116771
UPC #
843131113382
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
W
Height
7 in

Details

Item
URBAN OPERATOR BOOTS 7" BLACK
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Outsole Material
Rubber
Oil Resisting Sole
Yes
Midsole Material
EVA midsole
Shank Material
Fiberglass
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Waterproof
No
Shineable Toe
Yes
Liner Material
Mesh
Insulated
No
Standards
ASTM F2913-19
Footwear Sole Pattern
Multi Directional Lug
Non Metallic Upper
Yes
Style Number
165014
Upper Material Description
Leather, Mesh
Footwear Shank Type
Fiberglass
Waterproof Type
None
CSA Footwear Standard
Not specified
Toe Shape
Round
ASTM Footwear Class
F2913-19
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes
Max. Heat Rating
Not Rated

Description

URBAN OPERATOR BOOTS 7 In. BLACK, 8 1/2, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 7 in Height, Black, Style Number 165014, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.