Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

URBAN OPERATOR BOOTS MID 5", EVA, Rubber Outsole, Plain Toe, Front Lace, Black, 14 R

  • Mfr # 165062

  • Zoro # G116117101


product price: $177.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
5 in
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165062
Zoro #
G116117101
UPC #
843131192110
Country of Origin
China

Dimensions

Size
14
Footwear Width
R
Height
5 in

Details

Item
URBAN OPERATOR BOOTS MID 5"
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace
Gender
Men's
Outsole Material
EVA, Rubber
Non Metallic Upper
Yes
Liner Material
Mesh
Standards
ASTM F2913-19
Insulated
No
Style Number
165062
Insole System
Dual Density Polyurethane
Shank Material
Fiberglass
Waterproof
No
Completely Non Metallic
Yes
Shineable Toe
Yes
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Footwear Sole Pattern
Multi Directional Lug
Manufacturers Suggested Sole Slip Rating
Better
Upper Material Description
Leather, Polyester, PU Leather, TPU
Footwear Shank Type
Fiberglass
Waterproof Type
None
Ninety Degree Heel
Yes
Max. Heat Rating
Not Rated
Insulation Type
None
CSA Footwear Standard
Not specified
ASTM Footwear Class
F2913-19
Toe Shape
Round

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 14, W; Wide, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 5 in Height, Black, Style Number 165062, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.